4-Way Adh Cable Tie Mount, 1", ABS, White

Item #: 12408

Cat #: ABM2S-A-D

UPC: 074983580309

Documents & Guides
4-Way Adhesive-Backed Cable Tie Mount, 1" Long x 1" Wide (25.4 x 25.4 mm), ABS Material, Indoor, White, Package of 500
Sign In or Register to view pricing and more.

Overview

4-Way Adhesive-Backed Cable Tie Mount, 1" Long x 1" Wide (25.4 x 25.4 mm), ABS Material, Indoor, White, Package of 500
Cable Tie Mount, Adhesive, 1 Inch x 1 Inch (25.4 mm x 25.4 mm). Superior adhesive for long term reliability. 2-up mount configuration speeds liner removal and installation. Four-way cable tie entry for easy orientation of wires and cables. Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled. Use with Panduit cable ties for a complete wire routing solution. Material is ABS. Use with Miniature through Standard Panduit Cable Ties. Color is White.
Also known as: 074983580309, ABM2S-A-D

Specifications

Width: 1 in
Length: 1 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: White
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw

Customer Reviews

No reviews for this product
(0)