Baffle Trim, w/ Adjustable Socket, 4", White Baffle/White Trim

Item #: 124075

Cat #: B496W-WH

UPC: 847801004819

Documents & Guides
Baffle Trim, w/ Adjustable Socket, 4 in, White Baffle/White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

Baffle Trim, w/ Adjustable Socket, 4 in, White Baffle/White Trim
Also known as: 847801004819, B496W-WH

Specifications

Type: Baffle, Trim
Color: White
Diameter: 4 in
Type: Baffle, Trim
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)