7.5W R20 LED Lamp, 30K

Item #: 1240677

Cat #: L7R20D2530K

UPC: 762148077411

Sign In or Register to view pricing and more.
Documents & Guides
R20 Dimmable LED Lamp, 7.5 Watts, 120V, Lumens: 525, Color Temperature: 3000K, CRI: 80, Base: E26

Overview

R20 Dimmable LED Lamp, 7.5 Watts, 120V, Lumens: 525, Color Temperature: 3000K, CRI: 80, Base: E26
TCP’s Elite series LED BR Lamps combine the long life and energy savings of LED technology with the look and feel of a traditional halogen lamp.
Also known as: 762148077411, L7R20D2530K

Specifications

Lumens: 525
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Shape: R20 (Blown Reflector)
Wattage: 7.500
Lumens: 525
Color Rendering Index (CRI): 80
Wattage: 7.500
Color Temperature: 3000 (Warm White)
Shape: R20 (Blown Reflector)

Customer Reviews

No reviews for this product
(0)