KICHLER 9735BK

Item #: 124055

Cat #: 9735BK

UPC: 783927175814

Sign In or Register to view pricing and more.
Documents & Guides

Overview

KICHLER 9735BK
This 1 light wall lantern from the Barrie collection is a perfect outdoor embellishment with classic and sophisticated details. Made from cast aluminum, this outdoor light is able to withstand the elements and features a beautiful Black finish with clear beveled glass panels.
Also known as: 783927175814, 9735BK

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Wattage: 100
Color: Black
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)