4' 24W T5 LED Lamp, 40K

Item #: 1240234

Cat #: HN-T5-L-48-25W-840-UT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T5HO, 48 Inch, 25 Watt, 3500 Lumen, 4000K, 120-277 Volt, Type B: Ballast Bypass

Overview

LED Lamp, T5HO, 48 Inch, 25 Watt, 3500 Lumen, 4000K, 120-277 Volt, Type B: Ballast Bypass
Also known as: HN-T5-L-48-25W-840-UT

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3500
Wattage: 25
Length: 4 ft, 48 in
Type: LED Retrofit, Ballast Bypass (Type B)
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 25
Type: LED Retrofit, Ballast Bypass (Type B)
Base: Miniature Bi-Pin (G5)
Lumens: 3500
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)