LED RETROFIT KIT

Item #: 1240221

Cat #: RPT-P-LEDSR-G2-4IN-8L-840-FWFC

UPC: 844006010690

Documents & Guides
LED Retrofit Kit: Rectangular; Wattage; 6/10/12/15W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 816/1370/1764/2130, CRI; 80+, 0-10V Dimming.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Retrofit Kit: Rectangular; Wattage; 6/10/12/15W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 816/1370/1764/2130, CRI; 80+, 0-10V Dimming.
LED Retrofit Kit: Rectangular; Wattage; 6/10/12/15W, Voltage; 120/277V, Color Temperature: 3000/3500/4000K, Lumens: 816/1370/1764/2130, CRI; 80+, 0-10V Dimming.
Also known as: 844006010690, RPT-P-LEDSR-G2-4IN-8L-840-FWFC

Specifications

Wattage: 10, 12, 15, 6, Selectable
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Lumens: Selectable
Volts AC Range: 120 - 277
Wattage: 10, 12, 15, 6, Selectable
Dimmable: Yes
Lumens: Selectable
Light Technology: LED
Color Temperature: Selectable
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)