![Architectural LED High Bay Architectural LED High Bay](https://rexel-cdn.com/products/cb2-led.jpg?i=88EE4EC5-BEC7-4EF6-B4F8-0270FB7CF6C4&f=420)
Architectural LED High Bay
Item #: 1240220
Cat #: CB2-LED-18000L-DIM10-MVOLT-WD-40K-85
UPC: 848070078297
2-Oracle Series LED High Bay, 18000 Lumens, 0-10V Dimming, MVOLT 120-277V, Color Temperature: 4000K, 85 CRI, Full p/n: CB2-LED-18000L-DIM10-MVOLT-WD-40K-85
Sign In or Register to view pricing and more.
Overview
2-Oracle Series LED High Bay, 18000 Lumens, 0-10V Dimming, MVOLT 120-277V, Color Temperature: 4000K, 85 CRI, Full p/n: CB2-LED-18000L-DIM10-MVOLT-WD-40K-85
The CB-LED is highly efficient LED luminaire ideal for large interior spaces with high mounting ceilings that require uniform general illumination. Designed as a replacement for conventional linear fluorescent and HID high bays found in manufacturing facilities, gymnasiums, warehouses, and many other locations.
Also known as: 848070078297, CB2-LED-18000L-DIM10-MVOLT-WD-40K-85
Specifications
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 85 |
Lumens: | 18000 |
Dimmable: | Yes |
Size: | 1.5 x 2 ft. |
Color Temperature: | 4000 (Cool White) |
Lumens: | 18000 |
Size: | 1.5 x 2 ft. |
Color Rendering Index (CRI): | 85 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)