This product has been discontinued.
IC Housing, Compact Fluorescent, 6", Vertical, Air-Tight
Item #: 124019
Cat #: P83-26ICATDM
UPC: 785247177189
Sign In or Register to view pricing and more.
Documents & Guides
IC Housing, Compact Fluorescent, 6", Vertical, Air-Tight, 26 Watt, 120 Volt, NPF Electronic Ballast, Dimming
Overview
IC Housing, Compact Fluorescent, 6", Vertical, Air-Tight, 26 Watt, 120 Volt, NPF Electronic Ballast, Dimming
Also known as: 785247177189, P83-26ICATDM
Specifications
Type: | IC, Housing |
Wattage: | 26 |
Volts AC: | 120 |
Diameter: | 6 in |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Type: | IC, Housing |
Volts AC: | 120 |
Dimmable: | Yes |
Wattage: | 26 |
Diameter: | 6 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)