24W HAZARDOUS FIXTURE RETROFIT, E26, 5700K

Item #: 1240121

Cat #: LED-8929E57-HAZ

UPC: 844006083250

Documents & Guides
Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 24, Lumens: 3425, Voltage: 120-277V; Base: E26-Medium Screw, Color Temperature: 5700K. Replaces 150W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire, Eaton Crouse Hinds Champ® series, Appleton Mercmaster III & Appleton Mercmaster II fixtures.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 24, Lumens: 3425, Voltage: 120-277V; Base: E26-Medium Screw, Color Temperature: 5700K. Replaces 150W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire, Eaton Crouse Hinds Champ® series, Appleton Mercmaster III & Appleton Mercmaster II fixtures.
Easy upgrade to aging, costly hazardous location fixtures and save on energy costs
Also known as: 844006083250, LED-8929E57-HAZ

Specifications

Wattage: 24
Base: Medium Screw (E26)
Color Temperature: 5700 (Bright White)
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 3425
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 24
Color Temperature: 5700 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Screw (E26)
Material: Plastic
Lumens: 3425
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)