45W LED for HID Retrofit for Post Top / Area

Item #: 1240119

Cat #: LED-8024M30-A

UPC: 844006080549

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 5893, CRI: 84.7, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. Up to 250W HID Equivalent. LDL Recognized.

Overview

LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 5893, CRI: 84.7, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. Up to 250W HID Equivalent. LDL Recognized.
Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for enclosed fixtures
Also known as: 844006080549, LED-8024M30-A

Specifications

Color Temperature: 3000 (Warm White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Wattage: 45
Material: Plastic
Lumens: 5893
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Material: Plastic
Light Technology: LED
Base: Mogul Screw (E39)
Wattage: 45
Lumens: 5893
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)