LED Retrofit Lamp, 45W, 120-277V

Item #: 1240118

Cat #: LED-8024E30-A

UPC: 844006080341

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp, E26 Medium Base, 45 Watts, 120-277V, 3000K

Overview

LED Retrofit Lamp, E26 Medium Base, 45 Watts, 120-277V, 3000K
Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for enclosed fixtures.
Also known as: 844006080341, LED-8024E30-A

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 45
Material: Plastic
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 45
Light Technology: LED
Base: Medium Screw (E26)
Material: Plastic

Customer Reviews

No reviews for this product
(0)