LED Lamp, Post Top/Site/Wall Pack, 35W

Item #: 1240113

Cat #: LED-8033M57-A

UPC: 844006083366

Sign In or Register to view pricing and more.
Documents & Guides
LED Roadway Lamp, 35W, 120-277V, Bulb: Post Top, Base: Mogul Extended Screw (EX39), Lumens: 5237, CRI: >80, Color Temperature: 5700K, Rated Average Life: 50,000 Hrs. Up to 175W HID Equivalent. NOTE: When installing this LED-8000 series retrofit lamp within HID fixture, ballast must be bypassed when present.

Overview

LED Roadway Lamp, 35W, 120-277V, Bulb: Post Top, Base: Mogul Extended Screw (EX39), Lumens: 5237, CRI: >80, Color Temperature: 5700K, Rated Average Life: 50,000 Hrs. Up to 175W HID Equivalent. NOTE: When installing this LED-8000 series retrofit lamp within HID fixture, ballast must be bypassed when present.
Light Efficient Design’s Post Top LED retrofits have been designed specifically for use in decorative post top and area fixtures. Our omni-directional design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.
Also known as: 844006083366, LED-8033M57-A

Specifications

Wattage: 35
Color Temperature: 5700 (Bright White)
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 5237
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 35
Material: Plastic
Lumens: 5237
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Color Temperature: 5700 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)