LED Retrofit for HID

Item #: 1240111

Cat #: LED-8033E30-A

UPC: 844006081102

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 35W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 4239, CRI: >82, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. Up to 175W HID Equivalent. UL approved for damp environments and enclosed fixtures. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***

Overview

LED Lamp, 35W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 4239, CRI: >82, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. Up to 175W HID Equivalent. UL approved for damp environments and enclosed fixtures. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***
Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 175W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for enclosed fixtures.
Also known as: 844006081102, LED-8033E30-A

Specifications

Wattage: 35
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Type: LED, Post Top, Ballast Bypass (Type B)
Material: Plastic
Lumens: 4230
Shape: T24 (Tubular)
Light Technology: LED
Color Rendering Index (CRI): 82.300
Volts AC Range: 120 - 277
Wattage: 35
Base: Medium Screw (E26)
Material: Plastic
Shape: T24 (Tubular)
Color Rendering Index (CRI): 82.300
Color Temperature: 3000 (Warm White)
Type: LED, Post Top, Ballast Bypass (Type B)
Lumens: 4230
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)