This product has been discontinued.
30W Shoebox/Wallpack Retrofit
Item #: 1240104
Cat #: LED-8087M40-A
UPC: 844006082826
Sign In or Register to view pricing and more.
Documents & Guides
Shoebox/Wallpack Retrofit, 30W, 120-277V, Lumens: 4171, 4000K, CRI: 83.5
Overview
Shoebox/Wallpack Retrofit, 30W, 120-277V, Lumens: 4171, 4000K, CRI: 83.5
Also known as: 844006082826, LED-8087M40-A
Specifications
Color Rendering Index (CRI): | 84 |
Color Temperature: | 4000 (Cool White) |
Base: | Mogul Screw (E39) |
Wattage: | 30 |
Material: | Plastic |
Lumens: | 4171 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Rendering Index (CRI): | 84 |
Base: | Mogul Screw (E39) |
Material: | Plastic |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Wattage: | 30 |
Lumens: | 4171 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)