OUTDOOR WALL 1LT

Item #: 123935

Cat #: 9794TZ

UPC: 783927177665

Sign In or Register to view pricing and more.
Documents & Guides
KICH 9794TZ Outdoor Wall 1Lt

Overview

KICH 9794TZ Outdoor Wall 1Lt
Also known as: 783927177665, 9794TZ

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Tannery Bronze
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Tannery Bronze
Mounting: Wall
Wattage: 100
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)