
LED Area Luminaire, 57W, 6100 Lumen, 4000K, 120-277V
Item #: 1239075
Cat #: PRVS-A40-UNV-T3-MSP-DIM-L30
UPC: 080083745739
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 57 Watt, 6100 Lumen, 120-277 Volt, 4000K, 70 CRI, Bronze Finish, Integrated Sensor for Dimming Operation, Maximum 30 Foot Mounting Height
Overview
LED Area Luminaire, 57 Watt, 6100 Lumen, 120-277 Volt, 4000K, 70 CRI, Bronze Finish, Integrated Sensor for Dimming Operation, Maximum 30 Foot Mounting Height
Also known as: 080083745739, PRVS-A40-UNV-T3-MSP-DIM-L30
Specifications
Type: | Pole Light |
Wattage: | 57 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | Pole Light |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 57 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)