120V Twist Loc Plug 20A, 6' Cord With Hook/Loop

Item #: 1239066

Cat #: CORD-UTB-C6HLP1-20A

UPC: 785988033539

Sign In or Register to view pricing and more.
Documents & Guides
120 Volt Twist Loc Plug 20A, 6 Foot Cord With Hook/Loop

Overview

120 Volt Twist Loc Plug 20A, 6 Foot Cord With Hook/Loop
Also known as: 785988033539, CORD-UTB-C6HLP1-20A

Specifications

Type: Twistlock, Fixture Hanging Kit, Plug, Hook &amp, amp
Volts AC: 120
Amps: 20
Length: 6 ft
Standards: California Proposition 65
Type: Twistlock, Fixture Hanging Kit, Plug, Hook &amp, amp
Amps: 20
Standards: California Proposition 65
Volts AC: 120
Length: 6 ft

Customer Reviews

No reviews for this product
(0)