Hubbell - Lighting P7268-30EB

Item #: 123875

Cat #: P7268-30EB

UPC: 785247127931

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell - Lighting P7268-30EBPRO P7268-30EB 2-32W T-8 4ft

Overview

Hubbell - Lighting P7268-30EBPRO P7268-30EB 2-32W T-8 4ft
Also known as: 785247127931, P7268-30EB

Specifications

Color: White
Material: Steel
Standards: California Proposition 65
Color: White
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)