Shower Trim, Lensed, 5", Clear Diffuse/White Flange

Item #: 123852

Cat #: 1050RNDLCDW

UPC: 662057038889

Sign In or Register to view pricing and more.
Documents & Guides
Shower Trim, Lensed, 5", Clear Diffuse/White Flange

Overview

Shower Trim, Lensed, 5", Clear Diffuse/White Flange
Also known as: 662057038889, 1050RNDLCDW

Specifications

Diameter: 5 in
Color: White, Clear Alzak
Type: Trim, Wet Location
Diameter: 5 in
Type: Trim, Wet Location
Color: White, Clear Alzak

Customer Reviews

No reviews for this product
(0)