This product has been discontinued.
Wrap, Slim Line, 50-5/8", 2-Lamp, T8, 120V, 32W
Item #: 123787
Cat #: P7189-30STR
UPC: 785247118236
Sign In or Register to view pricing and more.
Documents & Guides
4' Slim Line Wrap, (2) 32W T8 Lamps, 120V, Energy Star Electronic Ballast, Color: White.
Overview
4' Slim Line Wrap, (2) 32W T8 Lamps, 120V, Energy Star Electronic Ballast, Color: White.
Also known as: 785247118236, P7189-30STR
Specifications
Type: | 2-Lamp |
Wattage: | 32 |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Length: | 50.625 in |
Light Technology: | Fluorescent |
Type: | 2-Lamp |
Volts AC: | 120 |
Length: | 50.625 in |
Wattage: | 32 |
Standards: | California Proposition 65 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)