Outdoor Wall 1Lt

Item #: 123783

Cat #: 9029BK

UPC: 783927198066

Sign In or Register to view pricing and more.
Documents & Guides
The Kirkwood Collection looks to add a touch of elegance to your home with a line of lighting that embodies classic design for those who only want the finest. Using a high quality fit and finish, the Kirkwood Collection employs our basic Black finish that not only looks fantastic now, but also will last for years to come. Seedy glass panels on each of the fixtures' sides allow for light to radiate from all angles, ensuring you the light you need. We think you'll agree that the Kirkwood is a collection you can't afford to miss. This 17in. high by 8 +in. wide, 1-light Wall Lantern uses a 150-watt (max.) bulb, and is U.L. listed for wet location.

Overview

The Kirkwood Collection looks to add a touch of elegance to your home with a line of lighting that embodies classic design for those who only want the finest. Using a high quality fit and finish, the Kirkwood Collection employs our basic Black finish that not only looks fantastic now, but also will last for years to come. Seedy glass panels on each of the fixtures' sides allow for light to radiate from all angles, ensuring you the light you need. We think you'll agree that the Kirkwood is a collection you can't afford to miss. This 17in. high by 8 +in. wide, 1-light Wall Lantern uses a 150-watt (max.) bulb, and is U.L. listed for wet location.
The Kirkwood Collection looks to add a touch of elegance to your home with a line of lighting that embodies classic design for those who only want the finest. Using a high quality fit and finish, the Kirkwood Collection employs our basic Black finish that not only looks fantastic now, but also will last for years to come. Seedy glass panels on each of the fixtures' sides allow for light to radiate from all angles, ensuring you the light you need. We think you'll agree that the Kirkwood is a collection you can't afford to miss. This 17"" high by 8 ½"" wide, 1-light Wall Lantern uses a 150-watt (max.) bulb, and is U.L. listed for wet location.
Also known as: 783927198066, 9029BK

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Color: Black
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 150
Mounting: Wall
Volts AC: 120
Color: Black
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)