2-F25T8 FL CHAS W/TRIM White

Item #: 123772

Cat #: P7154-30STR

UPC: 785247118731

Sign In or Register to view pricing and more.
38-3/4 in Slim line wrap with white acrylic diffuser. 120V NPF electronic ballast. Uses T-8 lamps - not included.

Overview

38-3/4 in Slim line wrap with white acrylic diffuser. 120V NPF electronic ballast. Uses T-8 lamps - not included.
Also known as: 785247118731, P7154-30STR

Specifications

Type: 2-Lamp
Volts AC: 120
Wattage: 25
Color: White
Standards: California Proposition 65
Length: 38.750 in
Light Technology: Fluorescent
Type: 2-Lamp
Wattage: 25
Standards: California Proposition 65
Light Technology: Fluorescent
Volts AC: 120
Color: White
Length: 38.750 in

Customer Reviews

No reviews for this product
(0)