![Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, White Cover Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, White Cover](https://rexel-cdn.com/products/arldbvme1w.jpg?i=317C394B-D1EE-4A5D-97C1-165454D95EE6&f=420)
Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, White Cover
Item #:
12374
Cat #:
DBVME1W
UPC:
018997776464
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 2-1/2". Cubic Inches: 22". Color: White. Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use with 1-1/2" Wall Systems (including Foam).
Overview
1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 2-1/2". Cubic Inches: 22". Color: White. Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use with 1-1/2" Wall Systems (including Foam).
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997776464, DBVME1W
Specifications
Mounting: | Vertical |
Material: | Plastic |
Gangs: | 1 |
Depth: | 2 1/2 in |
Color: | White |
Cubic Inches: | 22 in³ |
Mounting: | Vertical |
Gangs: | 1 |
Color: | White |
Material: | Plastic |
Depth: | 2 1/2 in |
Cubic Inches: | 22 in³ |
Customer Reviews
No reviews for this product
(0)