![Weatherproof Cover, Round, (3) 1/2" Outlet, 4-1/2" Diameter, Aluminum Die Cast Weatherproof Cover, Round, (3) 1/2" Outlet, 4-1/2" Diameter, Aluminum Die Cast](https://rexel-cdn.com/products/sj31le11.jpg?i=FB7B1D94-D691-4E98-83DD-BEF81E0EB9EA&f=420)
Weatherproof Cover, Round, (3) 1/2" Outlet, 4-1/2" Diameter, Aluminum Die Cast
Item #: 12373
Cat #: SJ-31
UPC: 042269718135
Sign In or Register to view pricing and more.
Documents & Guides
RDT SJ-31 4 1/2inchRND BLNK J
Overview
RDT SJ-31 4 1/2inchRND BLNK J
Also known as: 042269718135, SJ-31
Specifications
Color: | Silver |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Color: | Silver |
Threaded Outlet Diameter: | 1/2 in |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 3 |
Customer Reviews
No reviews for this product
(0)