1 Light 12-1/2" Close-to-Ceiling Fixture, Antique Bronze

Item #: 123711

Cat #: P3475-20

UPC: 785247134731

Sign In or Register to view pricing and more.
Documents & Guides
One Light 12-1/2" Close-to-Ceiling Fixture, 12.5 Inch x 12.5 Inch x 7.375 Inch, Antique Bronze Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light 12-1/2" Close-to-Ceiling Fixture, 12.5 Inch x 12.5 Inch x 7.375 Inch, Antique Bronze Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
One-light close-to-ceiling fixture featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility.
Also known as: 785247134731, P3475-20

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Diameter: 12 1/2 in
Material: Steel
Standards: California Proposition 65
Color: Antique Bronze
Wattage: 100
Diameter: 12 1/2 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)