Copper Compression Lug, 1 Hole, 750 kcmi

Item #: 1237069

Cat #: LCB750-12W-6

UPC: 074983833191

Sign In or Register to view pricing and more.
One-hole, long barrel lug with window, 750 kcmil cable, 1/2 stud hole.

Overview

One-hole, long barrel lug with window, 750 kcmil cable, 1/2 stud hole.
Also known as: 074983833191, LCB750-12W-6

Specifications

Material: Copper
Color: Black
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Color: Black

Customer Reviews

No reviews for this product
(0)