
2 Light 15" Close-to-Ceiling Fixture, Antique Bronze
Item #: 123692
Cat #: P3476-20
UPC: 785247134779
Documents & Guides
Two Light 15" Close-to-Ceiling Fixture, 15 Inch x 15 Inch x 7.5 Inch, Antique Bronze Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Sign In or Register to view pricing and more.
No associated products found.
Overview
Two Light 15" Close-to-Ceiling Fixture, 15 Inch x 15 Inch x 7.5 Inch, Antique Bronze Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Two-light close-to-ceiling fixture featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility.
Also known as: 785247134779, P3476-20
Specifications
Color: | Antique Bronze |
Base: | Medium Screw (E26) |
Shape: | A19 (Arbitrary) |
Standards: | California Proposition 65 |
Color: | Antique Bronze |
Shape: | A19 (Arbitrary) |
Base: | Medium Screw (E26) |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)