Selector Switch, 2 Position, Maintrained, 30mm, Knob

Item #: 123683

Cat #: 52SA2AAB

UPC: 783087099159

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Operator, Knob Type, Non-illuminated, Maintained, Cam A, NEMA 3/3R/4/4X/12/13

Overview

Selector Switch, 2 Position, Operator, Knob Type, Non-illuminated, Maintained, Cam A, NEMA 3/3R/4/4X/12/13
Also known as: 783087099159, 52SA2AAB

Specifications

Size: 30 mm
Type: Non-Illuminated, 2 Position, Maintained, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 30 mm
Color: Black/White
Type: Non-Illuminated, 2 Position, Maintained, Selector Switch
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)