Indicating Light, Push to Test, 30mm, No Lens, 120VAC Transformer

Item #: 12368

Cat #: 52PA6GNA

UPC: 783087096769

Sign In or Register to view pricing and more.
Documents & Guides
Indicating Light, Push to Test, 30 mm, No Lens, 120 Volt AC Transformer, Incandescent Lamp, 1 Normally Open, 1 Normally Closed, Contact Block,

Overview

Indicating Light, Push to Test, 30 mm, No Lens, 120 Volt AC Transformer, Incandescent Lamp, 1 Normally Open, 1 Normally Closed, Contact Block,
Also known as: 783087096769, 52PA6GNA

Specifications

Type: 1 N.O. / 1 N.C., Press to Test, Indicating Light
Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3
Volts AC: 600
Type: 1 N.O. / 1 N.C., Press to Test, Indicating Light
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3
Mounting: Panel
Volts AC: 600

Customer Reviews

No reviews for this product
(0)