AC-90 Steel Armored Cable, 12-2 (Brown/Gray), 1000' Reel

Item #: 1236733

Cat #: 1404N60-01

UPC: 077680197856

Sign In or Register to view pricing and more.
Documents & Guides
AC-90 Steel Armored Cable, 12-2 (Brown/Gray), 1000' Reel

Overview

AC-90 Steel Armored Cable, 12-2 (Brown/Gray), 1000' Reel
Also known as: 077680197856, 1404N60-01

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)