This product has been discontinued.
Close to Ceiling Light, 3-Light, 60W , Brushed Nickel
Item #: 123672
Cat #: P3477-09
UPC: 785247134793
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 3-Light, 60 Watt Incandescent, 120 Volt, Brushed Nickel Finish, Etched Glass
Overview
Close to Ceiling Light, 3-Light, 60 Watt Incandescent, 120 Volt, Brushed Nickel Finish, Etched Glass
Also known as: 785247134793, P3477-09
Specifications
Base: | Medium Screw (E26) |
Diameter: | 17 in |
Color: | Brushed Nickel |
Wattage: | 60 |
Type: | Close To Ceiling |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Type: | Close To Ceiling |
Diameter: | 17 in |
Wattage: | 60 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)