NetKey 48 Port Angled High Density Patch
Item #: 1236682
Cat #: NKPPA48HDY
UPC: 074983056064
Sign In or Register to view pricing and more.
Documents & Guides
Keystone 48-port modular high density angled patch panel in black, (1RU).
Overview
Keystone 48-port modular high density angled patch panel in black, (1RU).
Also known as: 074983056064, NKPPA48HDY
Specifications
Mounting: | Rack |
Color: | Black |
Size: | 1RMU |
Type: | Angled, Unloaded |
Number of Ports: | 48 |
Mounting: | Rack |
Size: | 1RMU |
Number of Ports: | 48 |
Color: | Black |
Type: | Angled, Unloaded |
Customer Reviews
No reviews for this product
(0)