1
more

Cable Tie Mount, 1", Outdoor/High Temp, 4-Way, ABS, Black
Item #: 12363
Cat #: ABM2S-AT-C0
UPC: 074983580347
Documents & Guides
Cable Tie Mount, 1 Inch, Outdoor/High Temp, Adhesive, 4-Way, ABS, Black, Pack of 100
Sign In or Register to view pricing and more.
No associated products found.
Overview
Cable Tie Mount, 1 Inch, Outdoor/High Temp, Adhesive, 4-Way, ABS, Black, Pack of 100
Offers high performance adhesive backed mounts and devices for a quick, dependable method of securing, routing and protecting wires or cables. The adhesive backing provides easy installation and is an alternative to mechanical fasteners. When properly installed, Panduit® Adhesive Backed Mounts and devices offer the advantage of lower installed cost and high reliability.
Also known as: 074983580347, ABM2S-AT-C0
Specifications
Width: | 1 in |
Length: | 1 in |
Color: | Black |
Mounting: | Adhesive, # 6 Screw |
Material: | Nylon |
Width: | 1 in |
Color: | Black |
Material: | Nylon |
Length: | 1 in |
Mounting: | Adhesive, # 6 Screw |
Customer Reviews
No reviews for this product
(0)