Harmonic Shield Filter, 20HP, 480VAC, 3PH, 31A, 275W Loss, NEMA 1, Standard Version

Item #: 1236184

Cat #: HSD0020AW10000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Harmonic Shield Filter, For Variable Frequency Drives, 20 Horse Power, 480 Volt AC, 3-Phase, 31 Amp, 275 Watt Loss, NEMA 1, Standard Version

Overview

Harmonic Shield Filter, For Variable Frequency Drives, 20 Horse Power, 480 Volt AC, 3-Phase, 31 Amp, 275 Watt Loss, NEMA 1, Standard Version
The HSD with PQconnect offers industry leading performance even at light loads and under the harshest of conditions. The HSD filter is a stand-alone input device that is furnished in its own enclosure and mounted adjacent to the drive/VFD. It is designed to reduce harmonics caused by drives and VFDs.
Also known as: HSD0020AW10000

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Type: Harmonic Filter
Amps: 31
Volts AC: 480
Type: Harmonic Filter
IP/NEMA Rating: NEMA 1
Amps: 31

Customer Reviews

No reviews for this product
(0)