Indicator Light, Incandescent

Item #: 12361

Cat #: 08911323

UPC: 036283802932

Documents & Guides
Indicator Light, IncandescentIndicator Light, Incandescent, Flush, Color: Green, Voltage: 120V AC, 0891 Series, Depth: 1.50", Diameter: 0.315 - 0.318".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Indicator Light, IncandescentIndicator Light, Incandescent, Flush, Color: Green, Voltage: 120V AC, 0891 Series, Depth: 1.50", Diameter: 0.315 - 0.318".
Also known as: 036283802932, 08911323

Specifications

Color: Green
Volts AC: 120
Light Technology: Incandescent
Color: Green
Light Technology: Incandescent
Volts AC: 120

Customer Reviews

No reviews for this product
(0)