This product has been discontinued.
FLUXGRID LED 2X4 4200 LM 3000K
Item #: 1236003
Cat #: 2FGG42B830-4-D-UNV-DIM
UPC: 784197242183
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
FLUXGRID LED 2X4 4200 LM 3000K
Overview
FLUXGRID LED 2X4 4200 LM 3000K
Also known as: 784197242183, 2FGG42B830-4-D-UNV-DIM
Specifications
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Color Temperature: | 3500 (Neutral White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)