1-Lt. Brushed Nickel LED Flush Mount

Item #: 1235734

Cat #: P3696-0930K9

UPC: 785247209354

Sign In or Register to view pricing and more.
PRO P3696-0930K9 1-17W 3000K

Overview

PRO P3696-0930K9 1-17W 3000K
Also known as: 785247209354, P3696-0930K9

Specifications

Color: Gray
Wattage: 17
Material: Steel
Standards: California Proposition 65
Color: Gray
Material: Steel
Wattage: 17
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)