Medium Voltage Cable, MV-105, 2/3C, 5KV, 133% CU Tape Shield

Item #: 1235715

Cat #: MVE20203

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage Cable, MV-105, 2 AWG, 3 Conductor, 5KV, 133% CU Tape Shield

Overview

Medium Voltage Cable, MV-105, 2 AWG, 3 Conductor, 5KV, 133% CU Tape Shield
MV-105 is a type of medium voltage cable that can handle temperatures up to 105°C. It's used in commercial, industrial, and electric utility settings.
Also known as: MVE20203

Specifications

Conductors: 3
Jacket: PVC
Gauge: 2
Shielding: Shielded
Volts AC: 5kV
Conductors: 3
Gauge: 2
Volts AC: 5kV
Jacket: PVC
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)