This product has been discontinued.
RECESSED FLUX GRID 2X4 7400 LUMENS 80CRI 3500K
Item #: 1235622
Cat #: 2FG-G-74L-835-4-D-UNV-DIM-EMLED
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RECESSED FLUX GRID 2X4 7400 LUMENS 80CRI 3500K
Overview
RECESSED FLUX GRID 2X4 7400 LUMENS 80CRI 3500K
Also known as: 2FG-G-74L-835-4-D-UNV-DIM-EMLED
Specifications
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Type: | Emergency Backup |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Type: | Emergency Backup |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)