16G 1C TFFN 600V BLUE TWIST W/GRAY

Item #: 1235552

Cat #: M516ST-05-TWIST-GRAY

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16G 1C TFFN 600V BLUE TWIST W/GRAY

Overview

16G 1C TFFN 600V BLUE TWIST W/GRAY
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: M516ST-05-TWIST-GRAY

Specifications

Color: Blue/Gray
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Color: Blue/Gray
Volts AC: 600
Gauge: 16
Stranding: Stranded
Material: Copper
Conductors: 1
Jacket: Nylon

Customer Reviews

No reviews for this product
(0)