CL NV644 6X4X4 N12 SCR CLR CVR ENCL

Item #: 1235434

Cat #: NV644

UPC: 034481007968

Sign In or Register to view pricing and more.
CAR NV644 6X4X4 N12 SCR CLR C

Overview

CAR NV644 6X4X4 N12 SCR CLR C
Transparent screw cover. Speaker assembly. 6 inches x 4 inches x 4 inches.
Also known as: 034481007968, NV644

Specifications

Depth: 4 in
Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Color: Gray
Width: 4 in
Height: 6 in
Size: 6in x 4in x 4in
Depth: 4 in
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Width: 4 in
Size: 6in x 4in x 4in
Material: Polycarbonate
Color: Gray
Height: 6 in

Customer Reviews

No reviews for this product
(0)