Liquidtight Connector, 3/4", Screw-On, 90°, Non-Metallic
Item #: 12353
Cat #: NMSC9075
UPC: 018997210098
Sign In or Register to view pricing and more.
Liquidtight Connector, Type: Screw-On, 90°, Size: 3/4 Inch, Material: Non-Metallic
Overview
Liquidtight Connector, Type: Screw-On, 90°, Size: 3/4 Inch, Material: Non-Metallic
Arlington’s one-piece non-metallic straight and 90° screw-on connectors are now available in 1" trade sizes. Designed for use on non-metallic, liquid-tight conduit, Type B and flexible non-metallic tubing, installation is fast and easy. These connectors screw on to conduit by hand, with no tools required. The job looks great too. The outer body on NMSC series connectors overlaps the conduit, hiding the ugly cut ends when it’s screwed on. When fully tightened the internal taper squeezes onto the conduit forming a reliable liquid-tight seal. Plus, you can unscrew the connector a full turn and still have a Listed liquid-tight installation.
Also known as: 018997210098, NMSC9075
Specifications
Diameter: | 3/4 in |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)