2-13W FL SQ UTILITY CLD White

Item #: 123509

Cat #: P7382-30

UPC: 785247738212

Sign In or Register to view pricing and more.
Documents & Guides
2-13W FL SQ UTILITY CLD WhiteTwo-light fixture with rectilinear form and white acrylic diffuser. Can be wall or ceiling mounted. Swing action latches on diffuser.

Overview

2-13W FL SQ UTILITY CLD WhiteTwo-light fixture with rectilinear form and white acrylic diffuser. Can be wall or ceiling mounted. Swing action latches on diffuser.
Also known as: 785247738212, P7382-30

Specifications

Wattage: 13
Diameter: 12 1/2 in
Color: White
Type: Close To Ceiling
Standards: California Proposition 65
Base: 2-Pin (GX23)
Wattage: 13
Color: White
Standards: California Proposition 65
Diameter: 12 1/2 in
Type: Close To Ceiling
Base: 2-Pin (GX23)

Customer Reviews

No reviews for this product
(0)