Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-5/8" Deep, Aluminum Die Cast

Item #: 12348

Cat #: S-47

UPC: 042269718470

Documents & Guides
Round Outlet Box, 16.3 Cubic Inches, 4-1/8 Inch Diameter, Hub Size 1/2 Inch, Silver, Aluminum, with 5 Outlets, Four on the Sides and One in Back
Sign In or Register to view pricing and more.

No associated products found.

Overview

Round Outlet Box, 16.3 Cubic Inches, 4-1/8 Inch Diameter, Hub Size 1/2 Inch, Silver, Aluminum, with 5 Outlets, Four on the Sides and One in Back
Preferred for more than 50 years, red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble-free installation and years of superior performance.
Also known as: 042269718470, S-47

Specifications

Mounting: Screw On, Nail On
Diameter: 4 1/8 in
Color: Silver
Gangs: 5
Depth: 1/2 in
Material: Aluminum
Cubic Inches: 17 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Mounting: Screw On, Nail On
Color: Silver
Depth: 1/2 in
Cubic Inches: 17 in³
Number of Threaded Outlets: 5
Diameter: 4 1/8 in
Gangs: 5
Material: Aluminum
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)