This product has been discontinued.
Barnlight, Pulse Start Metal Halide, 70W, 120V
Item #: 123471
Cat #: DDS-70P
UPC: 785988012053
Sign In or Register to view pricing and more.
Documents & Guides
Barnlight, Pulse Start Metal Halide, 70 Watt, 120 Volt, Mounting: Arm, Lamp: Medium Base, Clear, Optical Diameter: 12 in
Overview
Barnlight, Pulse Start Metal Halide, 70 Watt, 120 Volt, Mounting: Arm, Lamp: Medium Base, Clear, Optical Diameter: 12 in
Also known as: 785988012053, DDS-70P
Specifications
Mounting: | Arm |
Type: | Barnlight |
Wattage: | 70 |
Volts AC: | 120 |
Color: | Aluminum |
Light Technology: | HID |
Mounting: | Arm |
Wattage: | 70 |
Color: | Aluminum |
Type: | Barnlight |
Volts AC: | 120 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)