HVAC Motor, Condenser Fan, 1-3/4HP, 850-1140RPM, 460VAC, 56Y Frame

Item #: 1234375

Cat #: SI402

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
HVAC Motor, Condenser Fan, 1 - 3/4 Horse Power, 850 - 1025 - 1140 RPM, 460Volt AC, 56Y Frame, E56Y42TFC2050, 1.0 - 1.3 Full Load Amps

Overview

HVAC Motor, Condenser Fan, 1 - 3/4 Horse Power, 850 - 1025 - 1140 RPM, 460Volt AC, 56Y Frame, E56Y42TFC2050, 1.0 - 1.3 Full Load Amps
Also known as: SI402

Specifications

Horsepower: 1, 0.750
Phase: 3
Mounting: Vertical
Volts AC: 460
Type: Condenser Motor
Size: 56Y
RPM: 850 - 1025 -1140
Amps Range: 1 - 1.300
Horsepower: 1, 0.750
Mounting: Vertical
Type: Condenser Motor
RPM: 850 - 1025 -1140
Phase: 3
Volts AC: 460
Size: 56Y
Amps Range: 1 - 1.300

Customer Reviews

No reviews for this product
(0)