HVAC Motor, Condenser Fan, 1-3/4HP, 850-1140RPM, 200-230VAC

Item #: 1234374

Cat #: SI203

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
HVAC Motor, Condenser Fan, 1 - 3/4 Horse Power, 850 - 1025 - 1140 RPM, 200 - 230 Volt AC, 56Y Frame, E56Y22TFC2050, 2.2 - 3.0 Full Load Amps

Overview

HVAC Motor, Condenser Fan, 1 - 3/4 Horse Power, 850 - 1025 - 1140 RPM, 200 - 230 Volt AC, 56Y Frame, E56Y22TFC2050, 2.2 - 3.0 Full Load Amps
Also known as: SI203

Specifications

Horsepower: 1, 0.750
Phase: 3
Mounting: Vertical
Type: Condenser Motor
Size: 56Y
RPM: 850 - 1025 -1140
Volts AC Range: 200 - 230
Amps Range: 2.200 - 2.400 - 2.800 - 3
Horsepower: 1, 0.750
Mounting: Vertical
Size: 56Y
Volts AC Range: 200 - 230
Phase: 3
Type: Condenser Motor
RPM: 850 - 1025 -1140
Amps Range: 2.200 - 2.400 - 2.800 - 3

Customer Reviews

No reviews for this product
(0)