Motor, TEFC, 2HP, 1.5kW, 6.0/3.0A, 1182RPM, 184T, 208-230/460VAC
Item #: 1234235
Cat #: GT1008A
UPC: 722856064349
Sign In or Register to view pricing and more.
Documents & Guides
Motor, TEFC, 2 Horse Power, 1.5 kW, 6.0/3.0 Amp, 1182 RPM, 184T Frame, 208 - 230/460 Volt AC, Iron frame
Overview
Motor, TEFC, 2 Horse Power, 1.5 kW, 6.0/3.0 Amp, 1182 RPM, 184T Frame, 208 - 230/460 Volt AC, Iron frame
Also known as: 722856064349, GT1008A
Specifications
Phase: | 3 |
Horsepower: | 2 |
Wattage: | 1.500 kW |
Size: | 184T Frame |
Type: | Direct Drive |
RPM: | 1182 |
Amps Range: | 3 - 6 |
Phase: | 3 |
Wattage: | 1.500 kW |
Type: | Direct Drive |
Amps Range: | 3 - 6 |
Horsepower: | 2 |
Size: | 184T Frame |
RPM: | 1182 |
Customer Reviews
No reviews for this product
(0)