Motor, TEFC, 2HP, 1.5kW, 5/2.5A, 1730RPM, 184T, 230/460VAC

Item #: 1233653

Cat #: GT1007

UPC: 722856049629

Sign In or Register to view pricing and more.
Documents & Guides
Motor, TEFC, 2 Horse Power, 1.5 kW, 5.0/2.5 Amp, 1730 RPM, 145T Frame, 230/460 Volt AC, Cast Iron frame

Overview

Motor, TEFC, 2 Horse Power, 1.5 kW, 5.0/2.5 Amp, 1730 RPM, 145T Frame, 230/460 Volt AC, Cast Iron frame
Also known as: 722856049629, GT1007

Specifications

Phase: 3
Volts AC: 230, 460
Horsepower: 2
Type: Direct Drive
Size: 145T Frame
RPM: 1730
Amps Range: 2.500 - 5
Phase: 3
Horsepower: 2
Size: 145T Frame
Amps Range: 2.500 - 5
Volts AC: 230, 460
Type: Direct Drive
RPM: 1730

Customer Reviews

No reviews for this product
(0)