Motor, ODP, 20HP, 14.9kW, 48.5/24.3A, 1770RPM, 256T, 230/460VAC

Item #: 1233371

Cat #: GT0062

UPC: 722856060440

Sign In or Register to view pricing and more.
Documents & Guides
Motor, ODP, 20 Horse Power, 14.9 kW, 48.5/24.3 Amp, 1770 RPM, 256T Frame, 230/460 Volt AC, Rolled Steel Frame

Overview

Motor, ODP, 20 Horse Power, 14.9 kW, 48.5/24.3 Amp, 1770 RPM, 256T Frame, 230/460 Volt AC, Rolled Steel Frame
Also known as: 722856060440, GT0062

Specifications

Phase: 3
Volts AC: 230, 460
Horsepower: 20
Type: General Purpose
Material: Rolled Steel
Amps Range: 24.300 - 48.500
Phase: 3
Horsepower: 20
Material: Rolled Steel
Volts AC: 230, 460
Type: General Purpose
Amps Range: 24.300 - 48.500

Customer Reviews

No reviews for this product
(0)